Shop BALDOR-RELIANCE
Create Account
Motor L3513-50, 1.5HP, 2850RPM, 1PH, 50HZ, 56, 3532L, TEFC, F1
- Mfr # L3513-50
- Zoro # G704937043
product price:Â
$
1,736.99
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
- L3513-50
- Zoro #
- G704937043
- UPC #
- 781568119723
- Country of Origin
- United States
Description
Baldor-reliance motor, 1.5hp,2850rpm,1ph,50hz,56,3532l,tefc,f1 features: windings tied each end at every slot for rigidity ball bearings high temperature insulation copper windings typical applications: suitable for a wide variety of applications where only 50 hertz power is available. Motors are designed to be used at rated voltages with tolerance of +/- 15% on voltage.