Motor RM3154A, 1.5HP, 1725RPM, 3PH, 60HZ, 56H, 3520M, OPEN, F1
- Mfr # RM3154A
- Zoro # G005129925
product price:Â
$
1,506.99
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
- RM3154A
- Zoro #
- G005129925
- UPC #
- 781568121016
- Country of Origin
- United States
Description
Baldor-reliance motor, 1.5hp,1725rpm,3ph,60hz,56h,3520m,open,f1 features: heavy gauge steel base ball bearings automatic thermal overload suitable for mounting in any position dynamically balanced rotors for reduced vibration and quiet operation typical applications: heating, ventilation and air conditioning blower and fan motors.