Shop BALDOR-RELIANCE
Additional $120.00 delivery surcharge applies per item.
See details
Create Account
Motor VEWDM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3736M, TEFC
- Mfr # VEWDM3710T
- Zoro # G004933875
product price:Â
$
4,376.99
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
- VEWDM3710T
- Zoro #
- G004933875
- UPC #
- 781568457658
- Country of Origin
- United States
Description
Baldor-reliance motor, 7.5hp,1770rpm,3ph,60hz,213tc,3736m,tefc features: moisture sealant on bolt heads, between frame and endplates neoprene gaskets double sealed bearings forsheda running contact v-ring slinger stainless steel shaft electrostatically applied epoxy finish class f insulation tropicalized typical applications: food processing and other applications where motor is regularly exposed to high pressure wash down.