Shop BALDOR-RELIANCE
Create Account
Motor VL3510-50, 1HP, 1425RPM, 1PH, 50HZ, 56C, 3532L, TEFC, F1, N
- Mfr # VL3510-50
- Zoro # G004936050
product price:Â
$
1,793.99
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
- VL3510-50
- Zoro #
- G004936050
- UPC #
- 781568120279
- Country of Origin
- United States
Description
Baldor-reliance motor, 1hp,1425rpm,1ph,50hz,56c,3532l,tefc,f1,n features: heavy gauge steel frame construction pressue cast aluminum end plates with machined steel bearing inserts for extended bearing life typical applications: pumps, fans, gear reducers, conveyors and many other applications with 50 hz power supply. Motors designed to be used at rated voltage with tolerances of +/- 15%.