Shop U.S. MOTORS

Motor, Cradle Base, 48Y

  • Mfr # 6079
  • Zoro # G1941157

product price: 
$
174.99
/ea
Free Shipping & Returns

Key Features

HP
1/3
Nameplate RPM
1,725
Voltage
115V AC, 230V AC
Frame
48XY
Shaft Dia.
1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
6079
Zoro #
G1941157
UPC #
786382067601
Country of Origin
Mexico
HP
1/3
Nameplate RPM
1,725
Voltage
115V AC, 230V AC
Frame
48XY
Motor Shaft Rotation
CW/CCW
RPM Range
1,701-1,800
Motor Service Factor
1
Hz
50/60 Hz
Full Load Amps
3.0-3.1, 6.4-6.3 A
Motor Mounting Position
Horizontal
Motor Sub Application
Carbonator Pump
Item
Motor
Motor Mounting Type
Cradle Base
Motor Bearings
Ball
Motor Application
Pump
No. of Speeds
1
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Thermal Protection
Auto
Motor Enclosure Design
Open Dripproof
Ins. Class
B
Motor Shaft Design
Keyed
Motor Design
Split-Phase
Max. Ambient Temp.
104 Degrees F
Phase
Single
HP @ 50Hz
1/3
Voltage @ 50Hz
100-120/200-240
Full Load Amps @ 50Hz
3.0-3.1 A, 6.4-6.3
Nominal Efficiency
65 %
Weight
16 lb
Number of Wires
10
Service Factor @ 50Hz
1
RPM @ 50Hz
1,725
Conduit Box Location
Interior
Usable @ 200V
Usable at 200V
Usable @ 208V
Usable at 208V
Motor Frame Material
Rolled Steel
Inverter Rated
Not Inverter Rated
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Shaft Design
Keyed
Product Type
Pump Motor
Nameplate Horsepower @ 50 Hz
1/3 hp
Frequency
60/50 Hz
Bearing Type
Ball
Sub Application
Carbonator Pump
Nameplate Service Factor @ 60 Hz
1
Full Load Current @ 60 Hz
3.0-3.1, 6.4-6.3 A
Efficiency Rating
Standard Efficiency (IE1)
Mounting Position
Horizontal
Frame Material
Steel
Nameplate Service Factor @ 50 Hz
1
Full Load Current @ 50 Hz
3.0-3.1 A, 6.4-6.3 A
Insulation Class
B
Application
Pump
Number of Speeds
1
Motor Enclosure Type
Open Drip Proof
Nameplate RPM @ 50 Hz
1,725 RPM
Nameplate Voltage @ 60 Hz
100-120V AC
Nameplate RPM @ 60 Hz
1,760 RPM
Nameplate Horsepower @ 60 Hz
1/3 hp

Dimensions

Shaft Dia.
1/2 in
Overall Length
9 7/16 in
Body Dia.
5.6 in
Length Less Shaft
7 15/16 in
Height
5 13/16 in
Body Diameter
5.6 in
Shaft Diameter
1/2 in
Frame Size
48Y
Wire Rope Length
9 7/16 in
Length
9 7/16 in

Description

Motor, Body Dia. 5.6 in, Conduit Box Location Interior, Frame 48XY, Hz 60/50, Full Load Amps 3.0-3.1, 6.4-6.3, Full Load Amps @ 50Hz 3.0-3.1 A, 6.4-6.3, Height 5 13/16 in, HP 1/3, HP @ 50Hz 1/3, Ins. Class B, Inverter Rated Not Inverter Rated, Length Less Shaft 7 15/16 in, Max. Ambient Temp. 104 Degrees F, Motor Application Pump, Motor Bearings Ball, Motor Design Split-Phase, Motor Efficiency Group Standard Efficient, Motor Enclosure Design Open Dripproof, Motor Frame Material Rolled Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.