Shop MARATHON
Additional $300.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Three Phase ODP General Purpose Motor 75/1800/365T
- Mfr # MGT0084
- Zoro # G123932551
product price:Â
$
6,494.99
/ea
Key Features
Nameplate RPM
1,780 RPM
Frame
365T
Motor Shaft Rotation
Reversible
Hz
60 Hz
No. of Speeds
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MGT0084
- Zoro #
- G123932551
- UPC #
- -
- Country of Origin
- Mexico
Details
- Nameplate RPM
- 1,780 RPM
- Frame
- 365T
- Motor Shaft Rotation
- Reversible
- Hz
- 60 Hz
- No. of Speeds
- 1
- Motor Bearings
- Ball
- HP
- 75
- Motor Frame Material
- Rolled Steel
- Motor Enclosure Design
- ODP
Description
Marathon 365T-frame three-phase squirrel-cage inverter-rated motor in 75 and 60 HP (56 kW) with 1780 and 1480 RPM; drip-proof enclosure, 230/460V, three speeds, reversible rotation and rigid-base mounting for horizontal installation. T-shaft (2.375 in diameter, 5.88 in extension), 1.15 service factor, 95% efficiency, F insulation, 4 poles, 60 Hz continuous duty, UL/CSA/CE recognized (PEM-MGT0084).
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.