Shop BALDOR-RELIANCE
Additional $120.00 delivery surcharge applies per item.
See details
Create Account
Motor ZDNM3661T, 3HP, 1750RPM, 3PH, 60HZ, 184TC, 0634M, TENV, F1
- Mfr # ZDNM3661T
- Zoro # G604934388
product price:Â
$
7,257.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ZDNM3661T
- Zoro #
- G604934388
- UPC #
- 781568156674
- Country of Origin
- United States
Description
Baldor-reliance motor, 3hp,1750rpm,3ph,60hz,184tc,0634m,tenv,f1 features: full torque at zero speed 1000:1 constant torque range totally enclosed non ventilated (tenv) or totally enclosed blower cooled (tebc) 1/3 thru 500 horsepower cast iron construction c-face with base 143tc thru 449tc base mount only in frames 5007l-5009l class h insulated isr (inverter spike resistant) magnet wire meets nema mg 1, part 31 typical applications: test stands, material handling, packaging equipment, printing presses, etc. Applications requiring adjustable speed operation with full torque from zero to base speed and constant horseposer to maximum speed.