Zoro Homepage

PowerToolMotor, 1/3hp, 3450RPM, 115V AC

  • Mfr # 359T

  • Zoro # G113038386


product price: $1,434.99
/ea
Free Shipping & Returns

Key Features

Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Overall Length
19 3/8 in
Number of Shafts
1
Full Load Amps
4.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
359T
Zoro #
G113038386
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
19 3/8 in
Shaft Dia.
3/8 in
Manufacturers Warranty Length
3 yr

Details

Hz
60 Hz
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Number of Shafts
1
Full Load Amps
4.7 A
Motor Application
Power Tools
Motor Service Factor
1
Max. Ambient Temp.
40 Degrees C
No. of Speeds
1
Includes
Power Cord
Phase
Single
Voltage Compatibility
115V AC
Motor Frame Material
Steel
Nameplate RPM
3,450 RPM
Voltage
115V AC
Item
Power Tool Motor
Weight
36 lb
HP
1/3 hp
RPM Range
3,001-3,600
Motor Mounting Type
Rigid Base
Standards
CSA Certified, UL Listed, UR

Description

Power Tool Motor, Single Phase, 1/3 hp HP, Nameplate RPM 3,450 RPM, No. of Speeds 1, 115V AC Voltage, Full Load Amps 4.7 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.