Zoro Homepage

PowerToolMotor, 3/4hp, 3600RPM, 115/230V AC

  • Mfr # 333B

  • Zoro # G513038412


product price: $1,803.99
/ea
Free Shipping & Returns

Key Features

Motor Frame Material
Steel
Weight
56 lb
Voltage
115/230V AC
Max. Ambient Temp.
40 Degrees C
Overall Length
31 13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
333B
Zoro #
G513038412
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
31 13/16 in
Shaft Dia.
3/4 in
Manufacturers Warranty Length
3 yr

Details

Motor Frame Material
Steel
Weight
56 lb
Voltage
115/230V AC
Max. Ambient Temp.
40 Degrees C
Standards
UL/CSA Certified, UR
No. of Speeds
1
On/Off Switch
On/Off Switch Included
Full Load Amps
4.8/2.4 A
Number of Shafts
1
Motor Application
Power Tools
Phase
Single
HP
3/4 hp
Motor Mounting Type
Rigid Base
Motor Enclosure Design
Totally Enclosed Fan Cooled
Nameplate RPM
3,600 RPM
Voltage Compatibility
115V AC, 230V AC
RPM Range
3,001-3,600
Includes
Power Cord
Motor Service Factor
1
Hz
60 Hz
Item
Power Tool Motor

Description

Power Tool Motor, Single Phase, 3/4 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 4.8/2.4 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Fan Cooled, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.