Zoro Homepage

PowerToolMotor, 3/4hp, 3600RPM, 115/230V AC

  • Mfr # LPL75

  • Zoro # G213038408


product price: $1,719.99
/ea
Free Shipping & Returns

Key Features

Overall Length
21 5/8 in
Voltage Compatibility
115V AC, 230V AC
Manufacturers Warranty Length
3 yr
Voltage
115/230V AC
Motor Enclosure Design
Totally Enclosed Non-Ventilated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPL75
Zoro #
G213038408
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
21 5/8 in
Manufacturers Warranty Length
3 yr
Shaft Dia.
5/8 in

Details

Voltage Compatibility
115V AC, 230V AC
Voltage
115/230V AC
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Weight
48 lb
Full Load Amps
4.8/2.4 A
Nameplate RPM
3,600 RPM
Standards
UL/CSA Certified, UR
Number of Shafts
1
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
RPM Range
3,001-3,600
No. of Speeds
1
Motor Mounting Type
Rigid Base
Phase
Single
Motor Application
Power Tools
Includes
Power Cord
Item
Power Tool Motor
HP
3/4 hp
Motor Service Factor
1
Hz
60 Hz

Description

Power Tool Motor, Single Phase, 3/4 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115/230V AC Voltage, Full Load Amps 4.8/2.4 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.