Zoro Homepage

PowerToolMotor, 3/4hp, 3600RPM, 115V AC

  • Mfr # 862RE

  • Zoro # G913038746


product price: $2,847.99
/ea
Free Shipping & Returns

Key Features

On/Off Switch
On/Off Switch Included
Motor Mounting Type
Rigid Base
Weight
95 lb
RPM Range
3,001-3,600
Cord Length
8 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
862RE
Zoro #
G913038746
UPC #
-
Country of Origin
United States

Dimensions

Cord Length
8 ft
Manufacturers Warranty Length
3 yr
Shaft Dia.
3/4 in
Overall Length
26 5/8 in

Details

On/Off Switch
On/Off Switch Included
Motor Mounting Type
Rigid Base
Weight
95 lb
RPM Range
3,001-3,600
Motor Service Factor
1
Voltage Compatibility
115V AC
HP
3/4 hp
Standards
CSA Certified, UL Listed
Motor Application
Power Tools
Item
Power Tool Motor
Full Load Amps
8.6 A
Includes
36 Grit Wheel, 60 Grit Wheel
Voltage
115V AC
Number of Shafts
1
Nameplate RPM
3,600 RPM
No. of Speeds
1
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Hz
60 Hz
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Phase
Single

Description

Power Tool Motor, Single Phase, 3/4 hp HP, Nameplate RPM 3,600 RPM, No. of Speeds 1, 115V AC Voltage, Full Load Amps 8.6 A, Not Applicable Frame, 60 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.