Zoro Homepage

PowerToolMotor, 7-1/2hp, 575V AC

  • Mfr # 1409W

  • Zoro # G513038399


product price: $10,958.99
/ea
Item requires special delivery charges. A $240.00 per item surcharge will be applied.

Key Features

HP
7 1/2 hp
Shaft Dia.
1 1/4 in
Overall Length
41 5/16 in
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1409W
Zoro #
G513038399
UPC #
-
Country of Origin
United States

Dimensions

Shaft Dia.
1 1/4 in
Overall Length
41 5/16 in
Manufacturers Warranty Length
3 yr

Details

HP
7 1/2 hp
Item
Power Tool Motor
Max. Ambient Temp.
40 Degrees C
Motor Service Factor
1
RPM Range
1,701-1,800
Weight
374 lb
Voltage
575V AC
Hz
60/50 Hz
Voltage Compatibility
575V AC
No. of Speeds
1
Nameplate RPM
1,500/1,800 RPM
Full Load Amps
8.0 A
Phase
Three
Motor Application
Power Tools
Motor Mounting Type
Rigid Base
Standards
CSA Certified, UL Listed
Number of Shafts
1
Motor Enclosure Design
Totally Enclosed Non-Ventilated
Motor Design
3-Phase
Motor Frame Material
Steel

Description

Power Tool Motor, Three Phase, Motor Design 3-Phase, 7 1/2 hp HP, Nameplate RPM 1,500/1,800 RPM, No. of Speeds 1, 575V AC Voltage, Full Load Amps 8.0 A, Not Applicable Frame, 60/50 Hz Hz, Motor Service Factor 1, Motor Thermal Protection Not Applicable, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation Not Applicable, Motor Enclosure Design Totally Enclosed Non-Ventilated, Motor Mounting Type Rigid Base, Motor Frame Material Steel, Number of Shafts 1, Shaft Dia. 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.