Pump Motor, C-Face

  • Mfr # PCL3515M
  • Zoro # G7129249
product price: 
$
1,051.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
Phase
Single
HP
2
RPM Range
3,001-3,600
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PCL3515M
Zoro #
G7129249
UPC #
781568112410
Country of Origin
United States

Dimensions

Shaft Length
1 7/8 in
Shaft Dia.
5/8 in
Overall Length
13 1/4 in
Length Less Shaft
11 3/8 in
Frame Size
56C
Wire Rope Length
13 1/4 in
Body Diameter
6.6 in
Shaft Diameter
5/8 in
Length
13 1/4 in

Details

Item
Pump Motor
Motor Design
Capacitor-Start/Run
Phase
Single
HP
2
RPM Range
3,001-3,600
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Frame
56C
Voltage
115V AC, 230V AC
Motor Thermal Protection
Manual
Motor Enclosure Design
Totally Enclosed Fan-Cooled
Motor Mounting Type
Rigid Base
Full Load Amps
17.6/8.8 A
CC Number
CC031A
Motor Service Factor
1.15
No. of Speeds
1
Nominal Efficiency
77 %
Inverter Rated
No
Ins. Class
F
Nameplate RPM
3,450
Standards
CSA, RoHS Compliant, UR
Hz
60 Hz
NEMA Design
L
Motor Shaft Design
Standard
Motor Frame Material
Steel
Max. Ambient Temp.
40 Degrees C
Motor Application
General Application
Motor Bearings
Ball
Motor Shaft Rotation
CCWSE
Motor Mounting Position
Horizontal
Part Winding Start Capable
Yes
Duty Cycle
Continuous
Bearing Type
Ball
Motor Enclosure Type
Totally Enclosed Fan Cooled
Insulation Class
F
Nameplate Service Factor @ 60 Hz
1.15
Application
Pump
Number of Wires
4
Series
PCL
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Number of Speeds
1
Full Load Current @ 60 Hz
17.6A / 8.8A
Frequency
60 Hz

Description

Pump Motor, CC Number CC031A, Duty Cycle Continuous, Frame 56C, Hz 60 Hz, Full Load Amps 17.6/8.8 A, Full Load Amps @ 50Hz Not Applicable, HP 2, Ins. Class F, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 11 3/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application General Application, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Totally Enclosed Fan-Cooled, Motor Frame Material Steel

Ratings & reviews