Shop BALDOR-RELIANCE

Pump Motor, Rigid Base, 184JM

  • Mfr # JML1408T
  • Zoro # G7060831

product price: 
$
1,565.99
/ea
Free Shipping & Returns

Key Features

Motor Design
Capacitor-Start/Run
HP
3 hp
RPM Range
1,701-1,800
Nameplate RPM
1,725 RPM
Voltage
115V AC, 230V AC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
JML1408T
Zoro #
G7060831
UPC #
781568114636
Country of Origin
United States
Item
Pump Motor
Motor Design
Capacitor-Start/Run
HP
3 hp
RPM Range
1,701-1,800
Nameplate RPM
1,725 RPM
Voltage
115V AC, 230V AC
Frame
184JM
Motor Mounting Type
Rigid Base
Motor Service Factor
1.15
CC Number
CC031A
Full Load Amps
16.0 A
Motor Bearings
Ball
Ins. Class
F
Phase
Single
Hz
60 Hz
Standards
CSA, UR
Voltage Compatibility
115V AC, 200V AC to 230V AC, 115V AC, 208V AC to 230V AC, 115V AC, 230V AC, 115V AC, 120V AC, 240V AC, 230V AC, 240V AC
Motor Shaft Rotation
CW/CCW
Motor Enclosure Design
Open Air-Over
Motor Sub Application
Pool and Spa Pump
Nominal Efficiency
78 %
Motor Thermal Protection
None
Motor Frame Material
Steel
Motor Application
Pump
No. of Speeds
1
Inverter Rated
Not Inverter Rated
Motor Mounting Position
Horizontal
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Includes
Rodent Screen
Duty Cycle
Continuous
Part Winding Start Capable
No
Removable Base
Regreasable Bearings
Usable @ 208V
Yes
NEMA Design
L
Nameplate Service Factor @ 60 Hz
1.15
Ambient Temperature - Maximum
40 Degrees C
Insulation Class
F
Product Type
Pump Motor
Shaft Thread Type
JM
Series
JL
Sub Application
Pool and Spa Pump
Bearing Type
Ball
Motor Enclosure Type
Open
Full Load Current @ 60 Hz
16.0A / 16.8A / 32.0A
Includes Low Temperature Monitor
Low Temperature Monitor Not Included
Application
Pump
Number of Speeds
1
Frame Material
Steel
Frequency
60 Hz
Number of Wires
4
Nameplate RPM @ 60 Hz
1,725 RPM
Nameplate Voltage @ 60 Hz
115/230V AC
Nameplate Horsepower @ 60 Hz
3 hp

Dimensions

Shaft Length
3 5/8 in
Overall Length
16 1/2 in
Length Less Shaft
12 7/8 in
Shaft Dia.
7/8 in
Shaft Diameter
7/8 in
Frame Size
184JM
Body Diameter
7.9 in
Wire Rope Length
16 1/2 in
Length
16 1/2 in

Description

Pump Motor, CC Number CC031A, Duty Cycle Continuous, Frame 184JM, Hz 60 Hz, Full Load Amps 16.0 A, HP 3, Includes Rodent Screen, Ins. Class F, Inverter Rated No, Inverter Rating Not Applicable, Length Less Shaft 12 7/8 in, Max. Ambient Temp. 40 Degrees C, Motor Application Pump, Motor Bearings Ball, Motor Design Capacitor-Start/Run, Motor Enclosure Design Open Air-Over, Motor Frame Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.