Three-Phase AC Induction Motor, 1 HP, 143T Frame, 200V AC Voltage, 1,775 Nameplate RPM

  • Mfr # EM3116T-8

  • Zoro # G8052110


product price:  $907.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1,775
Voltage
200V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM3116T-8
Zoro #
G8052110
UPC #
781568118849
Country of Origin
United States

Dimensions

Length Less Shaft
8 7/8 in
Overall Length
11 1/8 in
Shaft Dia.
7/8 in
Shaft Length
2 1/4 in

Details

Item
AC Induction Motor
HP
1
Nameplate RPM
1,775
Voltage
200V AC
Motor Mounting Type
Rigid Base
Full Load Amps
3.5 A
Frame
143T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,701-1,800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
200-208V AC, 200-230/440V AC, 200-230/460V AC, 200-230V AC, 200V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Standard
Nominal Efficiency
85.5 %
Standards
CSA EEV, NEMA Premium, RoHS Compliant, UR
CC Number
CC010A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
B
Duty Cycle
Continuous
Usable @ 200V
Yes
Removable Base
Regreasable
Part Winding Start Capable
No

Description

AC Induction Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 HP, Nameplate RPM 1,775, Frame 143T, Voltage 200V AC, 60 Hz Hz, Three Phase, Full Load Amps 3.5 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, 1,701-1,800, CSA EEV, NEMA Premium, RoHS Compliant, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.