Three-Phase AC Induction Motor, 10 HP, 256T Frame, 230V AC, 460V AC Voltage, 1,180 Nameplate RPM

  • Mfr # EM2511T

  • Zoro # G7157888


product price:  $2,895.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.

Key Features

HP
10
Nameplate RPM
1,180
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
14.3/28.6/3 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EM2511T
Zoro #
G7157888
UPC #
781568104804
Country of Origin
United States

Dimensions

Length Less Shaft
19 3/16 in
Overall Length
23 3/16 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in

Details

Item
AC Induction Motor
HP
10
Nameplate RPM
1,180
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
14.3/28.6/3 A
Frame
256T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Open Drip Proof
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Standard
Nominal Efficiency
91.7 %
Standards
CSA EEV, NEMA Premium, UR
CC Number
CC010A
Motor Thermal Protection
None
Inverter Rated
Yes
NEMA Design
A
Duty Cycle
Continuous
RPM @ 50Hz
1,180
Part Winding Start Capable
No
Usable @ 208V
Yes
Full Load Amps @ 50Hz
33.4/16.7 A
Voltage @ 50Hz
190/380 V
HP @ 50Hz
10 hp

Description

AC Induction Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 10 HP, Nameplate RPM 1,180, Frame 256T, Voltage 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 14.3/28.6/3 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 91.7 Percent, 1,101-1,200, CSA EEV, NEMA Premium, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.