Three-Phase AC Induction Motor, 1/2 HP, 56 Frame, 230V AC, 460V AC Voltage, 1,140 Nameplate RPM

  • Mfr # M3539

  • Zoro # G8052436


product price:  $748.99
/ea
Free Shipping & Returns

Key Features

HP
1/2
Nameplate RPM
1,140
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.2/2.4/2.7 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3539
Zoro #
G8052436
UPC #
781568101919
Country of Origin
United States

Dimensions

Length Less Shaft
9 1/2 in
Overall Length
11 3/8 in
Shaft Dia.
5/8 in
Shaft Length
1 7/8 in

Details

Item
AC Induction Motor
HP
1/2
Nameplate RPM
1,140
Voltage
230V AC, 460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
1.2/2.4/2.7 A
Frame
56
Motor Bearings
Ball
Motor Service Factor
1.25
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
B
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Steel
Motor Mounting Position
Horizontal
Motor Shaft Design
Standard
Nominal Efficiency
72 %
Standards
CSA, RoHS Compliant, UR
Motor Thermal Protection
None
NEMA Design
B
Inverter Rated
No
Duty Cycle
Continuous
Part Winding Start Capable
No
Usable @ 208V
Yes

Description

AC Induction Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 1/2 HP, Nameplate RPM 1,140, Frame 56, Voltage 230V AC, 460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.2/2.4/2.7 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.25, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 72 Percent, 1,101-1,200, CSA, RoHS Compliant, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.