Zoro Homepage

Three-Phase General Purpose Motor, 1 HP, 143TC Frame, 208-230/460V AC Voltage

  • Mfr # CEM3116T

  • Zoro # G8157073


product price: $917.99
/ea
Free Shipping & Returns

Key Features

HP
1
Nameplate RPM
1760 rpm
Voltage
208-230/460V AC
Motor Mounting Type
C-Face
Full Load Amps
3/1.5 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEM3116T
Zoro #
G8157073
UPC #
781568541951
Country of Origin
United States

Dimensions

Length Less Shaft
9 1/2 in
Overall Length
11 5/8 in
Shaft Dia.
7/8 in
Shaft Length
2 3/16 in
Manufacturers Warranty Length
3 yr

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1 HP, Nameplate RPM 1760 rpm, Frame 143TC, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 3/1.5 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 85.5 Percent, Continuous Duty, 1701-1800, CSA, CSA EEV, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.