Zoro Homepage

Three-Phase General Purpose Motor, 15 hp HP, 254T Frame, 230/460V AC Voltage

  • Mfr # EM2333T

  • Zoro # G112311312


product price: $2,444.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.

Key Features

HP
15 hp
Nameplate RPM
1,765 RPM
Voltage
230/460V AC
Full Load Amps
18.1 A
Frame
254T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM2333T
Zoro #
G112311312
UPC #
-
Country of Origin
United States

Dimensions

Length Less Shaft
19 3/8 in
Overall Length
23 3/8 in
Shaft Dia.
1 5/8 in
Shaft Length
4 in
Body Diameter
15.58 in

Details

Item
General Purpose Motor
HP
15 hp
Nameplate RPM
1,765 RPM
Voltage
230/460V AC
Full Load Amps
18.1 A
Frame
254T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
Reversible
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Nominal Efficiency
92.4 %
Standards
NEMA, RoHS
CC Number
CC010A
Inverter Rated
Yes
Weight
267 lb
Duty Cycle
Continuous
Inverter Rating
SFA 41/20.4
Conduit Box Position
F1
Usable @ 208V
Not Usable at 208V
Usable @ 200V
No

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 15 hp HP, Nameplate RPM 1,765 RPM, Frame 254T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 18.1 A, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, Reversible Motor Shaft Rotation, Nominal Efficiency 92.4 Percent, NEMA, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.