Three-Phase General Purpose Motor, 2 HP, 184T Frame, 230/460V AC Voltage, 1165 rpm Nameplate RPM

  • Mfr # EM3664T

  • Zoro # G8450391


product price:  $1,580.99
/ea
Free Shipping & Returns

Key Features

HP
2
Nameplate RPM
1165 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.3/3.15 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EM3664T
Zoro #
G8450391
UPC #
781568204764
Country of Origin
United States

Dimensions

Length Less Shaft
12 1/2 in
Overall Length
15 1/4 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
2
Nameplate RPM
1165 rpm
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
6.3/3.15 A
Frame
184T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1,101-1,200
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
All Angle
Motor Shaft Design
Keyed
Nominal Efficiency
88.5 %
Standards
CSA, CSA EEV, UR
CC Number
CC031A
Motor Thermal Protection
None
Inverter Rated
Yes
Green Certification or Other Recognition
NEMA Premium(R) Rated
NEMA Design
B
Usable @ 208V
No
Usable @ 200V
No
Duty Cycle
Continuous
Weight
109 lb

Description

General Purpose Motor, Three-Phase, Totally Enclosed Fan Cooled Motor Enclosure Design, 2 HP, Nameplate RPM 1165 rpm, Frame 184T, Voltage 230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 6.3/3.15 A, Rigid Base Motor Mounting Type, Motor Thermal Protection None, Ins. Class F, Motor Service Factor 1.15, Ball Motor Bearings, Motor Frame Material Cast Iron, Max. Ambient Temp. 40 Degrees C, CW/CCW Motor Shaft Rotation, Nominal Efficiency 88.5 Percent, Continuous Duty, 1,101-1,200, CSA, CSA EEV, UR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.