Washdown Motor, 3 PH, 1.5 HP, 3500 RPM, 208-230/460 V, TENV, 56C FR
- Mfr # CESSWDM3550
- Zoro # G808422216
product price:Â
$
3,405.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CESSWDM3550
- Zoro #
- G808422216
- UPC #
- 781568701836
- Country of Origin
- United States
Description
Baldor-reliance washdown motor cesswdm3550, 3 ph, 1.5 hp, 3500 rpm, 208-230/460 v, tenv, 56c fr baldor-reliance's washdown duty motors are available from stock in single and three phase ac and in dc designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down. features all external surfaces 300 series stainless steel: motor frame, endplates, conduit box, shaft, and base moisture resistant 200c isr inverter spike resistant magnet wire four condensate drains in each endplate enplate rabbets sealed and conduit box gasketed lip seals especially effective in highly corrosive environments where paint or other finishes do not hold up applications food processing, packaging, outdoor and highly corrosive environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.