Shop BALDOR-RELIANCE
Create Account
Washdown Motor, 3 Phase, 1 HP, 1745 RPM, 230/460 Volts, TENV, 143TC FR
- Mfr # IDWNM3546T
- Zoro # G508422233
product price:Â
$
3,530.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- IDWNM3546T
- Zoro #
- G508422233
- UPC #
- 781568199688
- Country of Origin
- United States
Description
Baldor-reliance washdown motor idwnm3546t, 3 phase, 1 hp, 1745 rpm, 230/460 volts, tenv, 143tc fr baldor-reliance's washdown duty motors are available from stock in single and three phase ac and in dc designs. Horsepowers range from 1/2 to 20. Designs include motors having an electostatically applied epoxy finish, paint free with major components in 300 series stainless steel, and all stainless steel. Applications include food processing, packaging, pharmaceuticals, or applications where motors are regularly exposed to high pressure wash down. features motors include provisions for hs25 and hs35 encoder feedback mounting when used with closed loop velocity or position motor controls meets nema mg 1, part 31 applications conveyors, pumps and other equipment in food processing and other severe environments where motors are washed on a regular basis. For adjustable speed applications not requiring full torque at zero speed.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.