Motor, 56C, Rigid Base

  • Mfr # D14P2ACR
  • Zoro # G1929476
product price: 
$
156.99
/ea
Free Shipping & Returns

Key Features

HP
1/4
Nameplate RPM
1,725
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Shaft Dia.
5/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
D14P2ACR
Zoro #
G1929476
UPC #
786382110314
Country of Origin
Mexico

Dimensions

Shaft Dia.
5/8 in
Shaft Length
1 15/16 in
Overall Length
10 7/8 in
Length Less Shaft
8 13/16 in
Manufacturers Warranty Length
1 yr
Shaft Diameter
5/8 in
Frame Size
56C
Wire Rope Length
10 7/8 in
Length
10 7/8 in

Details

HP
1/4
Nameplate RPM
1,725
Voltage
208V AC to 230V AC, 460V AC
Frame
56C
Motor Shaft Rotation
CCW
RPM Range
1,701-1,800
Full Load Amps
1.1-1.2/0.6 A
Motor Mounting Type
C-Face
Hz
60 Hz
Motor Bearings
Ball
No. of Speeds
1
Motor Sub Application
Conveyor, Fan/Blower, Pump
Motor Enclosure Design
Open Drip Proof
Item
General Purpose Motor
Ins. Class
B
Motor Thermal Protection
None
Motor Mounting Position
Horizontal
Motor Application
General Purpose
Max. Ambient Temp.
40 Degrees C
Motor Shaft Design
Keyed
Motor Service Factor
1.35
Phase
Three
Motor Design
Three-Phase
Voltage Compatibility
200V AC to 230V AC, 460V AC, 208V AC to 230V AC, 460V AC, 460V AC
Usable @ 208V
Usable at 208V
Usable @ 200V
Not Usable at 200V
Includes
Drip Cover Kits
NEMA Design
B
Nominal Efficiency
69.5 %
Standards
CSA Certified, UL Recognized
Weight
26 lb
Removable Base
Regreasable
Motor Frame Material
Steel
Duty Cycle
Continuous
Part Winding Start Capable
No
Bearing Type
Ball
Motor Enclosure Type
Open Drip Proof
Number of Speeds
1
Shaft Design
Keyed
Nameplate RPM @ 50 Hz
1,770 RPM
Insulation Class
B
Manufacturers Warranty
1 yr
Product Type
General Purpose Motor
Bearing Lubrication Type
Regreasable
NEMA Design Class
B
Efficiency Rating
NEMA Premium Efficiency
Sub Application
Air Compressor, Fan/Blower, Conveyor
Frequency
60 Hz
Nameplate Service Factor @ 60 Hz
1.35
Frame Material
Steel
Nameplate Voltage @ 50 Hz
190/380V AC
Full Load Current @ 60 Hz
1.1-1.2/0.6 A
Application
General Purpose
Mounting Position
Horizontal
Ambient Temperature - Maximum
40 Degrees C

Description

General Purpose Motor, Three-Phase, Open Drip Proof Motor Enclosure Design, 1/4 HP, Nameplate RPM 1,725, Frame 56C, Voltage 208-230/460V AC, 60 Hz Hz, Three Phase, Full Load Amps 1.1-1.2/0.6 A, C-Face Motor Mounting Type, Motor Thermal Protection None, Ins. Class B, Motor Service Factor 1.35, Ball Motor Bearings, Motor Frame Material Steel, Max. Ambient Temp. 40 Degrees C, CCW Motor Shaft Rotation, Nominal Efficiency 69.5 Percent, 1,701-1,800, CSA Certified, UL Recognized

Ratings & reviews