
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9BR7029-001
Zoro #
G2020722
UPC #
884011547156
Country of Origin
China
Dimensions
Height
1
Length
2.5
Width
2.5
Details
Finish
Venetian Bronze
Material
Brass
Item
Baldwin Reserve 9BR7029001 2-2/5" Convex
Color
Venetian Bronze
Weight
0.15
Series
Reserve
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve 9BR7029001 2-2/5 In. Convex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.