Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Antique Brass Mounting Hardware Antique Brass

  • Mfr # 8440.050.003

  • Zoro # G1453792


product price: $26.65
/ea

Key Features

Material
Steel
Height
1.1
Length
4
Color
Antique Brass
Width
2.4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8440.050.003
Zoro #
G1453792
UPC #
-
Country of Origin
China

Dimensions

Height
1.1
Length
4
Width
2.4

Details

Material
Steel
Item
Antique Brass Mounting Hardware Antique
Color
Antique Brass
Weight
0.5

Description

Antique Brass Mounting Hardware Antique

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.