This item is Discontinued.

No Product Image Available

Atlanta Antique Brass Handlesets Antique Brass (Discontinued)

  • Mfr # 6513.050.KT
  • Zoro # G1457329
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
6513.050.KT
Zoro #
G1457329
UPC #
-
Country of Origin
China

Dimensions

Length
12.1
Width
3.5
Height
2.1

Details

Series
Estate
Finish
Antique Brass
Item
Atlanta Antique Brass Handlesets Antique
Color
Antique Brass
Material
Brass

Description

Item Atlanta Antique Brass Handlesets Antique

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.