Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Baldwin Baldwin Prestige 180SPHXSPLSQR15SV1 Comp 91800-043

Baldwin Prestige 180SPHXSPLSQR15SV1 Comp (Discontinued)

  • Mfr # 91800-043
  • Zoro # G2018552
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
91800-043
Zoro #
G2018552
UPC #
883351610735
Country of Origin
China

Dimensions

Length
21.2
Height
5.1
Width
11.7

Details

Item
Baldwin Prestige 180SPHXSPLSQR15SV1 Comp
Series
Prestige
Backset
Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Material
Brass
Color
Satin Nickel
Weight
9.5901
Number of Pins
5 Pin Cylinder
Strike Type
Round Corner Full Lip Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty

Description

Baldwin Prestige 180SPHXSPLSQR15SV1 Comp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.