
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
91800-042
Zoro #
G2018500
UPC #
883351610728
Country of Origin
China
Dimensions
Length
21.5
Height
5
Width
12.1
Details
Item
Baldwin Prestige 180WYHXATKRDB15SV1 Comp
Series
Prestige
Backset
Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Material
Brass
Color
Satin Nickel
Weight
9.7
Number of Pins
5 Pin Cylinder
Strike Type
Round Corner Full Lip Strike
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Baldwin Prestige 180WYHXATKRDB15SV1 Comp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.