This item is Discontinued.

Baldwin Baldwin Prestige 180WYHXATKRDBL03SV1 Com 91800-033

Baldwin Prestige 180WYHXATKRDBL03SV1 Com (Discontinued)

  • Mfr # 91800-033
  • Zoro # G1836519
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
91800-033
Zoro #
G1836519
UPC #
883351610636
Country of Origin
China

Dimensions

Length
21.2
Width
11.7
Height
5.1

Details

Keyway Type
Kwikset SmartKey
Item
Baldwin Prestige 180WYHXATKRDBL03SV1 Com
Finish
Brass
Color
Lifetime Brass
Material
Brass
Weight
9.1492
Strike Type
Round Corner Full Lip Strike
Number of Pins
5 Pin Cylinder
Series
Prestige
Backset
Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Product Type
Key

Description

Baldwin Prestige 180WYHXATKRDBL03SV1 Com

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.