
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93800-011
Zoro #
G2018920
UPC #
883351346580
Country of Origin
China
Dimensions
Length
10
Height
3
Width
4.8
Details
Series
Prestige
Item
Baldwin Prestige 380ARB15S Arch Single C
Finish
Satin Nickel
Material
Brass
Color
Satin Nickel
Weight
2.5
Cylinder
Single
Function
Single Cylinder
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Baldwin Prestige 380ARB15S Arch Single C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.