
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
93800-009
Zoro #
G2018939
UPC #
883351346566
Country of Origin
China
Dimensions
Height
3
Length
10
Width
4.8
Details
Series
Prestige
Keyway Type
Kwikset SmartKey
Item
Baldwin Prestige 380RDB11PS Round Single
Finish
Venetian Bronze
Material
Brass
Weight
1.7
Color
Venetian Bronze
Cylinder
Single
Backset
Round Corner Adjustable Latch, 2-3/8" or 2-3/4" Backset
Strike Type
Round Corner Full Lip Strike
Function
Single Cylinder
Style
Round
Number of Pins
5 Pin Cylinder
Warranty
Limited Lifetime Mechanical Warranty and Limited Lifetime Finish Warranty
Description
Baldwin Prestige 380RDB11PS Round Single
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.