This item is Discontinued.

Baldwin Baldwin Reserve 9BR7001006 S Door Knocke 9BR7001-006

Baldwin Reserve 9BR7001006 S Door Knocke (Discontinued)

  • Mfr # 9BR7001-006
  • Zoro # G2019593
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9BR7001-006
Zoro #
G2019593
UPC #
884011519627
Country of Origin
China

Dimensions

Width
3.8
Height
0.5
Length
6.9

Details

Item
Baldwin Reserve 9BR7001006 S Door Knocke
Material
Brass
Color
Antique Brass
Weight
1.5
Series
Reserve
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve 9BR7001006 S Door Knocke

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.