
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9BR7003-008
Zoro #
G2019620
UPC #
884011519733
Country of Origin
China
Dimensions
Height
1.3
Width
4.6
Length
8.1
Details
Item
Baldwin Reserve 9BR7003008 Traditional R
Material
Brass
Color
White Bronze
Weight
0.7
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve
Description
Baldwin Reserve 9BR7003008 Traditional R
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.