This item is Discontinued.

Baldwin Baldwin Reserve 9BR7006003 1" Convex Wal 9BR7006-003

Baldwin Reserve 9BR7006003 1" Convex Wal (Discontinued)

  • Mfr # 9BR7006-003
  • Zoro # G2019663
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9BR7006-003
Zoro #
G2019663
UPC #
884011519887
Country of Origin
China

Dimensions

Height
0.75
Length
1
Width
1

Details

Material
Brass
Item
Baldwin Reserve 9BR7006003 1" Convex Wal
Color
Bright Chrome
Weight
0.01
Series
Reserve
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve 9BR7006003 1 In. Convex Wal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.