This item is Discontinued.

Baldwin Baldwin Reserve 9BR7014005 Sash Lock Mat 9BR7014-005

Baldwin Reserve 9BR7014005 Sash Lock Mat (Discontinued)

  • Mfr # 9BR7014-005
  • Zoro # G2020232
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9BR7014-005
Zoro #
G2020232
UPC #
884011520388
Country of Origin
China

Dimensions

Height (In.)
1
Length (In.)
3.7
Width (In.)
2.2

Details

Material
Brass
Item
Baldwin Reserve 9BR7014005 Sash Lock Mat
Weight
0.2
Color
Matte Antique Nickel
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve

Description

Baldwin Reserve 9BR7014005 Sash Lock Mat

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.