
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9BR7014-006
Zoro #
G2020040
UPC #
884011520395
Country of Origin
China
Dimensions
Height (In.)
1
Length (In.)
3.6
Width (In.)
2.3
Details
Material
Brass
Item
Baldwin Reserve 9BR7014006 Sash Lock Ant
Weight
0.2
Color
Antique Brass
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve
Description
Baldwin Reserve 9BR7014006 Sash Lock Ant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.