This item is Discontinued.

Baldwin Baldwin Reserve 9BR7019004 Sash Lift Lif 9BR7019-004

Baldwin Reserve 9BR7019004 Sash Lift Lif (Discontinued)

  • Mfr # 9BR7019-004
  • Zoro # G2020320
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9BR7019-004
Zoro #
G2020320
UPC #
884011520685
Country of Origin
China

Dimensions

Height (In.)
1.2
Length (In.)
4.2
Width (In.)
1.25

Details

Material
Brass
Item
Baldwin Reserve 9BR7019004 Sash Lift Lif
Color
Lifetime Brass
Weight
0.15
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Series
Reserve

Description

Baldwin Reserve 9BR7019004 Sash Lift Lif

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.