This item is Discontinued.

Baldwin Baldwin Reserve 9BR7022001 4" Surface Bo 9BR7022-001

Baldwin Reserve 9BR7022001 4" Surface Bo (Discontinued)

  • Mfr # 9BR7022-001
  • Zoro # G2020479
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9BR7022-001
Zoro #
G2020479
UPC #
884011520845
Country of Origin
China

Dimensions

Height
0.75
Length
4
Width
0.75

Details

Item
Baldwin Reserve 9BR7022001 4" Surface Bo
Series
Reserve
Material
Brass
Color
Venetian Bronze
Weight
0.25
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve 9BR7022001 4 In. Surface Bo, Height

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.