
Baldwin Reserve DCLAJXSQUCSR150S Double
Mfr # DC.LAJXSQU.CSR.150.SMT
Zoro # G2044279
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Features
Double Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC.LAJXSQU.CSR.150.SMT
Zoro #
G2044279
UPC #
-
Country of Origin
China
Dimensions
Length
22
Width
6.5
Height
3.7
Details
Item
Baldwin Reserve DCLAJXSQUCSR150S Double
Finish
Satin Nickel
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Features
Double Cylinder
Color
Satin Nickel
Material
Brass
Strike Type
Dual Strike
Number of Pins
5 Pin Cylinder
Weight
7.165
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve DCLAJXSQUCSR150S Double
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.