This item is Discontinued.

Baldwin Baldwin Reserve DCSANXCONCSR190 Double C DCSANXCONCSR190

Baldwin Reserve DCSANXCONCSR190 Double C (Discontinued)

  • Mfr # DCSANXCONCSR190
  • Zoro # G1897279
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DCSANXCONCSR190
Zoro #
G1897279
UPC #
823079462612
Country of Origin
China

Dimensions

Width
0
Height
0
Length
0

Details

Item
Baldwin Reserve DCSANXCONCSR190 Double C
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
C Keyway
Color
Satin Black
Material
Brass
Number of Pins
5 Pin Cylinder
Strike Type
Dual Strike
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve DCSANXCONCSR190 Double C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.