This item is Discontinued.

Baldwin Baldwin Reserve ENROUTSR152 Entry Round EN.ROU.TSR.152

Baldwin Reserve ENROUTSR152 Entry Round (Discontinued)

  • Mfr # EN.ROU.TSR.152
  • Zoro # G2361753
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EN.ROU.TSR.152
Zoro #
G2361753
UPC #
884011474902
Country of Origin
China

Dimensions

Length
11.2
Width
6
Height
3.8

Details

Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Includes
Latch
Keyway Type
C Keyway
Number of Pins
5 Pin Cylinder
Series
Reserve
Style
Traditional
Finish
Matte Antique Nickel
Item
Baldwin Reserve ENROUTSR152 Entry Round
Strike Type
Dual Strike
Color
Matte Antique Nickel
Material
Brass
Function
Entry
Strike
Dual Strike
Weight
3.8

Description

Item Baldwin Reserve ENROUTSR152 Entry Round

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.