This item is Discontinued.

Baldwin Baldwin Reserve FDDELXROUTSR152 Full Dum FD.DELXROU.TSR.152

Baldwin Reserve FDDELXROUTSR152 Full Dum (Discontinued)

  • Mfr # FD.DELXROU.TSR.152
  • Zoro # G0066229
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD.DELXROU.TSR.152
Zoro #
G0066229
UPC #
884011494542
Country of Origin
China

Dimensions

Width
6.4
Height
3.6
Length
22

Details

Item
Baldwin Reserve FDDELXROUTSR152 Full Dum
Lockset Function
Full Dummy
Finish
Matte Antique Nickel
Series
Reserve
Material
Brass
Color
Matte Antique Nickel
Style
Round Knob
Weight
5.85
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDDELXROUTSR152 Full Dum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.