This item is Discontinued.

Baldwin Baldwin Reserve FDDELXROUTSR260 Full Dum FD.DELXROU.TSR.260

Baldwin Reserve FDDELXROUTSR260 Full Dum (Discontinued)

  • Mfr # FD.DELXROU.TSR.260
  • Zoro # G1903542
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.DELXROU.TSR.260
Zoro #
G1903542
UPC #
884011730978
Country of Origin
China

Dimensions

Height
3.7
Width
6.5
Length
22.1

Details

Item
Baldwin Reserve FDDELXROUTSR260 Full Dum
Lockset Function
Full Dummy
Finish
Bright Chrome
Series
Reserve
Color
Bright Chrome
Material
Brass
Style
Round Knob
Weight
5.9
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDDELXROUTSR260 Full Dum

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.