Baldwin Reserve FDLAJXTUBLCRR141 Full Du (Discontinued)
- Mfr # FDLAJXTUBCRR055
- Zoro # G0071034
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FDLAJXTUBCRR055
Zoro #
G0071034
UPC #
-
Country of Origin
China
Dimensions
Width
0
Height
0
Length
0
Details
Item
Baldwin Reserve FDLAJXTUBLCRR141 Full Du
Lockset Function
Full Dummy
Finish
Bright Nickel
Series
Reserve
Color
Bright Nickel
Material
Brass
Style
Left Hand
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
0
Product Type
Tube
Description
Baldwin Reserve FDLAJXTUBLCRR141 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.