
Baldwin Reserve FDMIAXSQULCSR150THK Full (Discontinued)
- Mfr # FDMIAXSQULCSR150THK
- Zoro # G0071463
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FDMIAXSQULCSR150THK
Zoro #
G0071463
UPC #
884011618368
Country of Origin
China
Dimensions
Height
0
Length
0
Width
0
Details
Item
Baldwin Reserve FDMIAXSQULCSR150THK Full
Lockset Function
Full Dummy
Finish
Satin Nickel
Series
Reserve
Color
Satin Nickel
Material
Brass
Style
Miami
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve FDMIAXSQULCSR150THK Full
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.