
Baldwin Reserve FDMIAXTUBRCRR150 Full Du (Discontinued)
- Mfr # FD.MIAXTUB.R.CRR.150
- Zoro # G0072179
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FD.MIAXTUB.R.CRR.150
Zoro #
G0072179
UPC #
884011479716
Country of Origin
China
Dimensions
Length
22
Width
6.4
Height
3.6
Details
Item
Baldwin Reserve FDMIAXTUBRCRR150 Full Du
Lockset Function
Full Dummy
Finish
Satin Nickel
Series
Reserve
Features
Right Hand
Color
Satin Nickel
Material
Brass
Style
Miami
Weight
6.95
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Product Type
Tube
Description
Baldwin Reserve FDMIAXTUBRCRR150 Full Du
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.