This item is Discontinued.

Baldwin Baldwin Reserve FDNAPXFEDLTSR150 Full Du FD.NAPXFED.L.TSR.150

Baldwin Reserve FDNAPXFEDLTSR150 Full Du (Discontinued)

  • Mfr # FD.NAPXFED.L.TSR.150
  • Zoro # G0073956
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD.NAPXFED.L.TSR.150
Zoro #
G0073956
UPC #
884011479778
Country of Origin
China

Dimensions

Width
6.5354
Length
22.0472
Height
3.7008

Details

Item
Baldwin Reserve FDNAPXFEDLTSR150 Full Du
Lockset Function
Full Dummy
Finish
Satin Nickel
Series
Reserve
Material
Brass
Color
Satin Nickel
Style
Traditional
Weight
4.1
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDNAPXFEDLTSR150 Full Du

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.