This item is Discontinued.

Baldwin Baldwin Reserve FDNEWXDECLTSR003THK Full FDNEWXDECLTSR003THK

Baldwin Reserve FDNEWXDECLTSR003THK Full (Discontinued)

  • Mfr # FDNEWXDECLTSR003THK
  • Zoro # G0077045
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FDNEWXDECLTSR003THK
Zoro #
G0077045
UPC #
-
Country of Origin
China

Dimensions

Length
0
Height
0
Width
0

Details

Item
Baldwin Reserve FDNEWXDECLTSR003THK Full
Series
Reserve
Material
Brass
Color
Lifetime Brass
Weight
0
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDNEWXDECLTSR003THK Full

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.