This item is Discontinued.

Baldwin Baldwin Reserve FDNEWXTRATAR112 Full Dum FD.NEWXTRA.TAR.112

Baldwin Reserve FDNEWXTRATAR112 Full Dum (Discontinued)

  • Mfr # FD.NEWXTRA.TAR.112
  • Zoro # G0079206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD.NEWXTRA.TAR.112
Zoro #
G0079206
UPC #
884011478931
Country of Origin
China

Dimensions

Length
21.8
Height
3.2
Width
6.1

Details

Item
Baldwin Reserve FDNEWXTRATAR112 Full Dum
Material
Brass
Color
Venetian Bronze
Series
Reserve
Weight
6
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty

Description

Baldwin Reserve FDNEWXTRATAR112 Full Dum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.