This item is Discontinued.

No Product Image Available

Baldwin Reserve FDSEAXTUBLCRR112X150 Ful (Discontinued)

  • Mfr # FD.SEAXTUB.L.CRR.112X150
  • Zoro # G0081349
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
FD.SEAXTUB.L.CRR.112X150
Zoro #
G0081349
UPC #
-
Country of Origin
China

Dimensions

Height
0
Length
0
Width
0

Details

Item
Baldwin Reserve FDSEAXTUBLCRR112X150 Ful
Lockset Function
Full Dummy
Finish
Satin Nickel
Series
Reserve
Color
Venetian Bronze by Satin Nickel
Material
Brass
Style
Left Hand
Warranty
Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Weight
5.9
Product Type
Tube

Description

Baldwin Reserve FDSEAXTUBLCRR112X150 Ful

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.